Sunex
Deep Impact Socket, 6Pt, 3/4"Dr, 1-3/16"
- Zoro #: G7040107
- Mfr #: 438D
Hover or click to zoom Tap to zoom
Key Features
- Drive Size: 3/4"
- Socket Type: Deep Impact
- SAE or Metric: SAE
- Number of Points: 6
- Overall Length: 85mm
- Material: Chrome Molybdenum Steel
- Category Type: Impact Socket
- Item: Impact Socket
$17.99
Subtotal: $17.99
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Sunex #438D Specifications
- Zoro #: G7040107
- Mfr #: 438D
- Drive Size: 3/4"
- Socket Type: Deep Impact
- SAE or Metric: SAE
- Number of Points: 6
- Overall Length: 85mm
- Material: Chrome Molybdenum Steel
- Size: 1-3/16"
- Category Type: Impact Socket
- Item: Impact Socket
- Country of Origin (subject to change): Taiwan, Province of China
Description
Deep Impact Socket,6Pt,3/4 In.Dr,1-3/16 In.
Reviews of Sunex #438D
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SUNEX Deep 6Pt, Impact Socket, 3/4"Dr, 1", Drive Size: 3/4" 432D
- SUNEX Deep Impact Socket, 6Pt, 3/4"Dr, 1-1/4" 440D
- SUNEX Deep Impact Socket, 6Pt, 3/4"Dr, 1-1/16" 434D
- SUNEX Deep Impact Socket, 6Pt, 3/4"Dr, 1-5/16" 442D
- SUNEX SKT 3/4 DR 2-1/8" IMP SU468
- SUNEX Standard Impact Socket 1", 1/2" Drive 12 Point SUN232Z
- SUNEX SKT 1/4" DR 11MM IMP SU811M
- SUNEX SKT 3/4 DR.3/4 STD.IMP SU424
- SUNEX SKT 1" DR 15/16" STD IMP (S5-30) SU530
- JPW INDUSTRIES JSG-0750 3/4" IMPACT WR WCJSG-0750
- SUNEX Standard Impact Socket, 6Pt, 8mm, 3/8"Dr, Drive Size: 3/8" 0328
- Sunex Impact Sockets