Sunex
Deep Impact Socket, 6Pt, 3/4"Dr, 24mm
- Zoro #: G7040280
- Mfr #: 424MD
Hover or click to zoom Tap to zoom
Key Features
- Drive Size: 3/4"
- Socket Type: Deep Impact
- SAE or Metric: Metric
- Number of Points: 6
- Overall Length: 85mm
- Material: Chrome Molybdenum Steel
- Category Type: Impact Socket
- Item: Impact Socket
$15.58
Subtotal: $15.58
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Sunex #424MD Specifications
- Zoro #: G7040280
- Mfr #: 424MD
- UPC #: 00613364904244
- Drive Size: 3/4"
- Socket Type: Deep Impact
- SAE or Metric: Metric
- Number of Points: 6
- Overall Length: 85mm
- Material: Chrome Molybdenum Steel
- Size: 24mm
- Category Type: Impact Socket
- Item: Impact Socket
- Country of Origin (subject to change): Thailand
Description
Deep Impact Socket,6Pt,3/4 In.Dr,24mm
Reviews of Sunex #424MD
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SUNEX Deep Impact Socket, 6Pt, 3/4"Dr, 30mm 430MD
- SUNEX Deep Impact Socket, 6Pt, 3/4"Dr, 32mm 432MD
- SUNEX Deep Impact Socket, 6Pt, 3/4"Dr, 21mm 421MD
- SUNEX Internal Star Impact Socket, T55, 3/8" Drive SUN3670S9
- SUNEX Impact Socket, Deep, 8 pt., 1/2"Drive, 9/16" 218QD
- SUNEX SKT 3/8 "DR 13MM METRIC UNIV IMP SU313UM
- SUNEX SKT 1/2" DR 14MM IMP. UNIV. DEEP SU214UMD
- SUNEX SKT 1/2" DR 15/16 UNIV DEEP IMP SU230UD
- SUNEX SKT 1/2" DR 18MM IMP (UM2-18) SU218UM
- K-TOOL INTERNATIONAL Socket Impact, SAE 1/2" Drive, 7/16" KTI-33114
- GEARWRENCH 1/4" Drive 6 Point Deep Impact Metric Socket 13mm 84148
- Sunex Impact Sockets