Sunex
Deep Unvrsl Impct Socket, 6Pt, 5/16", 3/8"Dr
Mfr # 310UD
Zoro # G7043622
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Deep Universal Impact
- SAE or Metric SAE
- Number of Points 6
- Overall Length 80mm
Explore More Products
- SUNEX 1/2" Deep Impact Socket Set Chrome 2820
- SUNEX Standard Impact Socket, 6Pt, 17mm, 3/8"Dr 317M
- SUNEX Impact Socket, Stand, 12 pt., 1/2"Dr, 17mm 217ZM
- SUNEX 1" Drive Deep 6PT Impact Socket, 33mm 533MD
- SUNEX SKT 1/2 "DR UNIV JOINT IMP SU2300
- SUNEX Deep Impact Socket, 6Pnt, 1/2"Dr, 13/16" 226D
- SUNEX Impact Socket, 6Pt, 3/4"Dr, 3/4" 0424
- SUNEX SKT 1/4" DR 11MM DEEP IMP SU811MD
- SUNEX SKT IMPACT 1/2" DR 13MM UNIV SU213ZUM
- WESTWARD 1 in Drive Impact Socket 7/8 in Size 6 pt Standard Depth, Black Oxide 21WM16
- GEARWRENCH 3/8" Impact Socket black oxide 84482
- Sunex Impact Sockets