Sunex
Drveline Impact Socket, 1/2"Dr, 12Pnt, 16mm
- Mfr # 216ZUMDL
- Zoro # G7023952
$37.95
/ea
Subtotal: $37.95
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Driveline Impact
- SAE or Metric Metric
- Number of Points 12
- Material Chrome Molybdenum Steel
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUNEX Sunex SUN596 1 Inch Drive Standard 6 Point Impact Socket - 3 Inch SUN596
- SUNEX Impct Sckts, Magnetic, 1/4"Drive, 10 pcs. 1820
- SUNEX Impact Socket, 6Pt, 3/4"Dr, 2-3/16" 0470
- SUNEX SKT 3/4 DR.1 " DEEP STD.IMP SU432D
- SUNEX Hex Impact Socket, 1/2"Dr, 14mm 26497
- SUNEX Cmbo Bdd Whl Impct Socket, 1"Dr, 41mmX21mm 54121
- SUNEX IMP SKT 1" DR 2 3/8" STANDARD SU576
- SUNEX SKT 1/2" DR 1"-1/16 EX-THIN WALL DP IMP SU2634
- SUNEX SKT 1/2" DR 1 1/4 6PT IMP SU240
- WRIGHT TOOL Socket 3-1/2" Drive 6 Point Standard Imp 86873
- AMPCO SAFETY TOOLS Socket Impact 1D 1516 In 8 Point, I1D15168P I-1D1-5/16-8P
- Sunex Impact Sockets