Skip to Main Content
customer-service Help
Sunex

Hex Impact Socket, 3/4"Dr, - 22mm

Sunex Hex Impact Socket, 3/4"Dr, - 22mm 450722
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$21.80
  • Drive Size: 3/4"
  • Socket Type: Hex Impact
  • SAE or Metric: Metric
See full product details
Orders over $75 ship free.
Total: $21.80