Sunex
Impact Socket, 1/2 in. Dr., 12 Pt., 25mm
- Zoro #: G4514889
- Mfr #: 225ZM
Key Features
- Drive Size: 1/2"
- Socket Type: Impact Standard
- SAE or Metric: Metric
- Number of Points: 12
- Overall Length: 42mm
- Size: 25mm
- Item: Impact Socket
- Category Type: Impact Socket
$5.04
Must order in multiples of 2
Subtotal: $10.08
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Sunex #225ZM Specifications
- Zoro #: G4514889
- Mfr #: 225ZM
- Drive Size: 1/2"
- Socket Type: Impact Standard
- SAE or Metric: Metric
- Number of Points: 12
- Overall Length: 42mm
- Size: 25mm
- Item: Impact Socket
- Category Type: Impact Socket
- Country of Origin (subject to change): Taiwan, Province of China
Description
Impact Socket, 1/2 In. Dr., 12 Pt., 25mm
Reviews of Sunex #225ZM
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SUNEX SKT 1/2" DR 1 1/4 DP 6PT IMP SU240D
- SUNEX 1/4" Dr. 12 Pt. 9mm Magnetic Universal Impact Socket 809ZUMMG
- SUNEX SKT IMP THIN DEEP THIN WALL 1"DR 1-5/16" SU542DT
- SUNEX SKT 3/4 DR 30MM DEEP IMP. SU430MD
- SUNEX SKT 3/8 DR 11MM UNI MET IMP SU311UM
- SUNEX Deep 6 Pnt Impact Socket, 1"Dr, 1-7/8" 560D
- SUNEX SKT 1" DR 15/16" STD IMP (S5-30) SU530
- SUNEX SKT 3/4 DR.3/4 STD.IMP SU424
- SUNEX SKT 1/4 SQ DR 1/2 IMP SU816
- SUNEX Deep 6Pt, Impact Socket, 1/2"Dr, 16mm 216MD
- CRAFTSMAN Sockets, 1/2" Drive 1-1/16" SAE Impact S CMMT15859
- Sunex Impact Sockets