Sunex
Impact Socket, 3/4 in. Dr, 1-15/16 in.
- Zoro #: G4514819
- Mfr #: 462D
Key Features
- Drive Size: 3/4"
- Socket Type: Deep Impact
- SAE or Metric: SAE
- Number of Points: 6
- Overall Length: 85mm
- Size: 1-15/16"
- Item: Impact Socket
- Category Type: Impact Socket
$29.99
23% off
$22.82
Subtotal: $22.82
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Sunex #462D Specifications
- Zoro #: G4514819
- Mfr #: 462D
- Drive Size: 3/4"
- Socket Type: Deep Impact
- SAE or Metric: SAE
- Number of Points: 6
- Overall Length: 85mm
- Size: 1-15/16"
- Item: Impact Socket
- Category Type: Impact Socket
- Country of Origin (subject to change): Taiwan, Province of China
Description
Impact Socket, 3/4 In. Dr, 1-15/16 In.
Reviews of Sunex #462D
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SUNEX SKT 3/8 DR 17MM 6PT IMP SU317M
- SUNEX SKT 3/8" DR INTERNAL STAR IMP SOCKET T55 SU3670S9
- SUNEX #5 Spline Fractional Impact Socket 1-5/8" 5506
- SUNEX 3/8 Dr 13Mm Semi-Deep Imp Skt 313MRD
- SUNEX SKT 3/8" DR 12MM DEEP UNIV IMP SU312UMD
- SUNEX 1" Drive Standard 6 Point Impact Socket - 28mm 528M
- SUNEX SKT 1/2" DR 8MM 12 PT LMT CLER IMP SU210ZUMDL
- SUNEX SKT 1/2" DR 15/16 UNIV DEEP IMP SU230UD
- SUNEX SKT 3/8" DR X 9/16" HEX IMP SU36478
- WRIGHT TOOL 3/4" Dr, 32mm Size, Metric Impact Socket, 6 Pts 68-32MM
- SUNEX 3/4 in. Drive 12-Point 1-5/8 in. Thin Wall Impact Socket 452ZT
- Sunex Sockets & Ratchets