Sunex
Impact Socket, 6 pt., 3/4"Drive, 2-1/16"
- Mfr # 0466
- Zoro # G7015832
$26.09
/ea
Subtotal: $26.09
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Socket Type Standard Impact
- SAE or Metric SAE
- Number of Points 6
- Overall Length 72mm
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUNEX SKT 1/2" DR 24MM 6PT IMP DEEP SU224MD
- SUNEX Internal Star Impact Socket, T55, 3/8" Drive SUN3670S9
- SUNEX 1 in. Drive 33mm Deep Impact Socket SU98801
- SUNEX Impct Socket, Stand, 12 pt., 1/2"Drive, 3/4" 224Z
- SUNEX Hex Driver Impact Socket, 3/8"Dr, 3/16" 36471
- SUNEX Deep Impact Socket, 6Pnt, 1/2"Dr, 1-3/16" 238D
- SUNEX Sunex SUN436 3/4 Inch Drive 6 Point Impact Socket - 1-1/8 Inch SUN436
- SUNEX ® Tools 1/2 in. Drive 8 mm Hex Impact Socket 6 in. 26493L
- SUNEX Deep Impact Socket, 12Pnt, 1/2"Dr12mm 267212
- WRIGHT Impact Socket 89104
- KO-KEN Rear Wheel Nut Socket 41 x 19mm Hex x Square 108mm 1 Sq. Drive 18316M-41X19
- Sunex Sockets & Ratchets