Sunex
Impact Socket, 6Pt, 3/4"Dr, 2-3/8"
Mfr # 0476
Zoro # G7040481
$49.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Socket Type Standard Impact
- SAE or Metric SAE
- Number of Points 6
- Overall Length 75mm
Explore More Products
- SUNEX Impact Socket, 6Pt, 3/4"Dr, 1-5/8" 0452
- SUNEX Impact Socket, 6Pt, 3/4"Dr, 1-7/8" 0460
- SUNEX Deep 6Pt, Impact Socket, 1/2"Dr, 32mm, Drive Size: 1/2" 232MD
- SUNEX Impact Socket, 6 pt., 3/4"Drive, 1-1/2" 0448
- SUNEX 1/2" Drive Wall Whl Protct Imp Socket 2849
- SUNEX Hex Impact Socket, 1/2" Drive, 19mm 264910
- SUNEX 1/2" Dr. 5/16" Universal Hex Drive Impact Socket 274808
- SUNEX SKT 1/2" DR 14MM 12PT DRIVELINE IMP SU214ZUMDL
- SUNEX Control Depth Impact Socket 1-1/2", 1" Drive SUN548CDS
- PROTO 1/2 in Drive Impact Socket 15 mm Size 6 pt Deep Depth, Black Oxide J7315M
- PROTO 1/2 in Drive Impact Socket 3/8 in Size 6 pt Deep Depth, Black Oxide J7312HT
- Sunex Sockets & Ratchets