Sunex

3/4" Drive Impact Socket 6


$11.95
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Drive Size 3/4"
  • Socket Type Standard Impact
  • SAE or Metric Metric
  • Number of Points 6
  • Overall Length 52mm
See all product information