Sunex
Impact Socket, Deep, 6 pt., 1" Drive, 2-3/8"
- Zoro #: G7015500
- Mfr #: 576D

Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $54.80
Sunex #576D Specifications
- Zoro #: G7015500
- Mfr #: 576D
- Drive Size: 1"
- Socket Type: Deep Impact
- SAE or Metric: SAE
- Number of Points: 6
- Overall Length: 105mm
- Material: Chrome Molybdenum Steel
- Size: 2-3/8"
- Category Type: Impact Socket
- Item: Impact Socket
- Country of Origin (subject to change): Taiwan, Province of China
Description
Impact Socket,Deep,6 pt.,1 In. Drive,2-3/8 In.
Reviews of Sunex #576D
Explore more
- Sunex Impct Socket, Deep, 6 pt., 1/4" Drive, 12mm 812MD
- Sunex Deep Impact Socket, 6Pnt, 1/2"Dr, 13/16" 226D
- Sunex Impact Socket, Stand, 6 pt., 1"Drive, 1-1/4" 0540
- Sunex Hex Driver Impact Socket - 17mm, 3/8"Dr 364811
- Sunex Impact Socket, Deep, 12 pt., 3/8" Drive, 8mm 368208
- Sunex Deep Impact Socket, 6Pt, 18mm, 3/8"Dr 318MD
- Sunex Stnd Impact Socket, 6Pnt, 1/2"Dr, 1-1/8" 0236
- Sunex Deep Unvrsl Impct Socket, 6Pt, 17mm, 3/8"Dr 317UMD
- Wright 2-1/2" Dr, 90mm Size, Metric Impact Socket, 6 Pts 858-90MM
- Gedore Impact Socket, 3/8", 7mm K 30 7
- Gedore Impact Socket, 3/8", 21mm K 30 21
- Sunex Impact Sockets