Sunex
Impact Socket, Deep, 8 pt., 1/2"Drive, 9/16"
- Zoro #: G7016970
- Mfr #: 218QD
Hover or click to zoom Tap to zoom
Key Features
- Drive Size: 1/2"
- SAE or Metric: SAE
- Number of Points: 8
- Overall Length: 83mm
- Material: Chrome Molybdenum Steel
- Size: 9/16"
- Item: Impact Socket
$13.75
Subtotal: $13.75
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Sunex
- MFR #218QD
- Zoro #G7016970
- Country of OriginTaiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 83mm |
Size | 9/16" |
Details
SAE or Metric | SAE |
Number of Points | 8 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Description
Impact Socket,Deep,8 pt.,1/2 In.Drive,9/16 In.
Reviews of Sunex #218QD
Explore more
- SUNEX Imp Socket, Deep, Univ, 6pt., 1/2"Dr, 11/16" 222UD
- SUNEX 1/2" Dr. 12 Pt. 9/16" Universal Impact Socket 218UZ
- SUNEX 1/2" Dr. 35mm Extra Long Deep Impact Socket 235MXD
- SUNEX 3/8" Drive 12mm Univ. Hex Drive Impact Socket 365912
- SUNEX Stndrd 6 Pnt Impact Socket, 1"Dr, 15/16" 0530
- SUNEX Sunex SUN584 1 Inch Drive Standard 6 Point Impact Socket - 2-5/8 Inch SUN584
- SUNEX SKT 3/8" DR 11MM 12PT DEEP IMP SU368211
- SUNEX 3/8" Dr. 14mm Stubby Hex Impact Driver 364614
- SUNEX Soc 1-3/16 1/2D Imp 6Pt Xdp 238XD
- URREA 3/8" drive, 6-pt magnetic short impact socket 13MM 7213MHM
- SUNEX Stndrd 6 Pnt Impact Socket, 1"Dr, - 4" 5128
- Sunex Impact Sockets