Sunex
Impact Socket, Magnetic, 6 pt., 1/4"Dr, 12mm
- Mfr # 812MMG
- Zoro # G7016289
$4.99
/eaSold in multiples of 2 for $9.98
Subtotal: $9.98
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Type Magnetic Impact
- SAE or Metric Metric
- Number of Points 6
- Overall Length 23mm
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUNEX 3/4 in. Drive 6-Point Deep Impact Socket 33mm 433MD
- SUNEX SKT 3/4" DR 2- 3/4" DP IMP SU488D
- SUNEX Impact Socket, 12Pt, 12mm, 3/8"Dr 312MZ
- SUNEX SKT 1/2" DR 12PT 1-1/4" DEEP IMP SU267015
- SUNEX 1 5/8 Deep Impact Socket 252D
- SUNEX SKT 1" DR 1- 9/16DEEP IMP SU550D
- SUNEX 2-3/16" Deep Imp Skt 270D
- SUNEX SKT 3/4 DR 22MM DEEP IMP SU422MD
- SUNEX SKT 3/8" DR 7/16" SEMI DEEP IMP SU314RD
- WRIGHT TOOL Socket 1/2" Drive 12 Point Deep Impact S 4994
- APEX TOOL GROUP SKT 1/4" DR 8 mm 6 PT UNIV IMP GWR84163
- Sunex Sockets & Ratchets