Sunex
Impact Socket, Stand, 12 pt., 1/2"Dr, 1-1/8"
Mfr # 236Z
Zoro # G7014791
$11.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Number of Points 12
- Overall Length 50mm
- Material Chrome Molybdenum Steel
Explore More Products
- SUNEX Impact Socket, Deep, 6 pt., 1/2"Dr, 14mm 214MD
- SUNEX SKT 1/2" DR 1/2"F X 3/8"M ADAPTER IMP SU2303
- SUNEX Stndrd 6 Pnt Impact Socket, 1/2"Dr, 15mm, Drive Size: 1/2" 215M
- SUNEX 3/8" Dr. 8mm Stubby Hex Impact Driver 364608
- SUNEX Deep Impact Socket, 6Pt, 18mm, 3/8"Dr 318MD
- SUNEX Hex Impact Socket, 3/4"Dr, - 19mm 450719
- SUNEX 3/8 Dr 18Mm Semi-Deep Imp Skt 318MRD
- SUNEX SKT 3/4 DR 13/16 DEEP IMP. SU426D
- SUNEX SKT 1/2" DR 12MM 12PT DEEP IMP SU267212
- WESTWARD 1/4 in Drive Impact Socket 15 mm Size 6 pt Deep Depth, Black Oxide 4LXW6
- CAPRI TOOLS 3/8 in Drive 1/2 in 6-Point SAE Deep Impact Socket 5-3253
- Sunex Sockets & Ratchets