Sunex
Impact Socket, Stand, 6 pt., 3/4" Drive, 1"
- Zoro #: G7015701
- Mfr #: 0432

Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $12.06
Sunex #0432 Specifications
- Zoro #: G7015701
- Mfr #: 0432
- Drive Size: 3/4"
- Socket Type: Standard Impact
- SAE or Metric: SAE
- Number of Points: 6
- Overall Length: 52mm
- Material: Chrome Molybdenum Steel
- Size: 1"
- Item: Impact Socket
- Category Type: Impact Socket
- Country of Origin (subject to change): Taiwan, Province of China
Description
Impact Socket,Stand,6 pt.,3/4 In. Drive,1 In.
Reviews of Sunex #0432
Explore more
- Sunex Impact Socket, 6Pt, 3/4"Dr, 1-1/16" 0434
- Sunex Impct Socket, Stand, 6 pt., 3/4"Drive, 1-1/4" 0440
- Sunex Impact Socket, 6 pt., 3/4"Drive, 1-3/16" 0438
- Sunex Impact Socket, 6Pt, 3/4"Dr, 1-1/8" 0436
- Sunex Impact Socket, 6 pt., 3/4"Drive, 1-1/2" 0448
- Sunex Deep Impact Socket, 12Pt, 15/16", 3/8"Dr 368011
- Sunex Standard Impact Socket, 12Pnt, 1/2"Dr14mm 214ZM
- Sunex Impct Socket, Deep, 6 pt., 3/4"Drive, 2-1/16" 466D
- Kd Tools Impact Socket, Standard, 6 pt., 3/8"Dr, 15mm 84316N
- Wright 2-1/2" Dr, 165mm Size, Metric Impact Socket, 6 Pts 858-165MM
- Grey Pneumatic SOC 41MM 1"D IMP UNIV 6PT BLK 4041UM
- Sunex Sockets & Ratchets