Skip to Main Content
customer-service Help
Sunex

Impct Socket, Stand, 6 pt., 1/2" Drive, 3/8"

Sunex Impct Socket, Stand, 6 pt., 1/2" Drive, 3/8" 0212
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$6.69 /ea

Order in multiples of 2

  • Drive Size: 1/2"
  • Socket Type: Standard Impact
  • SAE or Metric: SAE
See full product details
Out of Stock
Total: $13.38

Sunex #0212 Specifications

  • Drive Size: 1/2"
  • Socket Type: Standard Impact
  • SAE or Metric: SAE
  • Number of Points: 6
  • Overall Length: 38mm
  • Material: Chrome Molybdenum Steel
  • Size: 3/8"
  • Item: Impact Socket
  • Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Impct Sckt,Stand,6 pt.,1/2 In. Drive,3/8 In.

Reviews of Sunex #0212