Sunex
Magnetic Impact Socket, 3/8"Dr
- Zoro #: G7042353
- Mfr #: 324MG
Hover or click to zoom Tap to zoom
Key Features
- Drive Size: 3/8"
- SAE or Metric: SAE
- Number of Points: 6
- Overall Length: 30mm
- Material: Chrome Molybdenum Steel
$7.05
Subtotal: $7.05
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUNEX SKT SET 3/4 DR PIN & RING IMP SU4303
- SUNEX Stnd Impact Socket, 6Pnt, 1/2"Dr, 1-1/16" 0234
- SUNEX Sunex SUN248 1/2 Inch Drive 6 Point Standard Impact Socket - 1-1/2 Inch SUN248
- SUNEX Hex Driver Impact Socket - 5/16", 3/8"Dr 36474
- SUNEX Driveline Impact Socket, 13Mm, 1/2" Drive 12 Point SUN213ZUMDL
- SUNEX SKT 1/2" DR 1/2" UNIV 12PT IMP SU216ZUDL
- SUNEX Impact Socket, 6 pt., 3/4"Drive, 52mm 452M
- SUNEX SKT 1/2 "DR 16MM UNIV DEEP IMP SU216UMD
- SUNEX SKT 3/8 "DR 3/4" 6PT DP IMP SU324D
- SUNEX Impct Socket, Stand, 6 pt., 3/8"Drive, 10mm 310M
- WRIGHT Impact Socket, 1-1/2 In Dr, 50mm, 6 pt 848-50MM
- Sunex Impact Sockets