Sunex
Offset Needle Nose Electrician Pliers
- Zoro #: G202655708
- Mfr #: 3622
Hover or click to zoom Tap to zoom
$44.29
Subtotal: $44.29
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Sunex #3622 Specifications
- Zoro #: G202655708
- Mfr #: 3622
- UPC #: 613364000000
- Country of Origin (subject to change): China
Restrictions and Compliance
- This item has been restricted from sale in the following states: CA
Reviews of Sunex #3622
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SUNEX Pliers, Slip Joint Water Pump Set, 3 pcs. 3621V
- SUNEX ® Tools 7 in. Straight Jaw Locking Pliers LP7S
- SUNEX Pliers, Professional Set, 5 pcs. 3607V
- SUNEX Pliers, Heavy Duty, Hose Griper, Set, 3 pcs. 3704V
- SUNEX ® Tools 5 in. Curved Jaw Locking Pliers LP5C
- SUNEX ® Tools 7 in. Curved Jaw Locking Pliers LP7C
- SUNEX PLIERS 5 1/2" BEND W/.047" TIP SU30072
- PROTO Retaining Ring Pliers, 0.038In Tip, 90 Deg J397
- KNIPEX Retaining Ring Pliers, 0.046In Tip, 45 Deg 46 31 A12 SBA
- ARMOR TOOL AUTOMATICâ„¢ 6" Curve Jaw Pliers (6CJ) A06100G
- ZORO SELECT Retaining Ring Applicator, E-Style, 7mm A-607
- Sunex Locking Pliers