Sunex
Pliers, Professional Set, 5 pcs.
- Zoro #: G6930432
- Mfr #: 3607V
Hover or click to zoom Tap to zoom
Key Features
- Features: Cross-Hatched Teeth for Maximum Grip
- Handle Type: Non-Slip, Comfort Grip
- Overall Length: 8", 8", 10", 9-1/2", 9-1/2"
- Includes: (1) 8 Long Nose Pliers(360501V); (1) 8 high leverage diagonal cutting pliers(360701V); (1) 10 cable cutters(360702V); (1) 9.5 Professional Crimping Pliers(360703V); (1) 9.5 High Leverage Linemans Pliers(360704V); Roll Pouch
- Number of Pieces: 5
- Item: Pliers,Professional Set,5 pcs.
$92.79
Subtotal: $92.79
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUNEX Pliers, Push Button, Water Pump, Set 3 pcs. 3622V
- SUNEX 6" Straight Pliers W/.047 Tip 30073
- SUNEX Pliers, Snap Ring Set, 4 pcs. 3614V
- SUNEX Pliers, Flexible Hose, Clamp 3720
- SUNEX Pliers, Multi Purpose Set, 4 pcs. 3609V
- SUNEX ® Tools 10 in. Curved Jaw Locking Pliers LP10C
- SUNEX PLIERS 5 1/2" BEND W/.047" TIP SU30072
- SUNEX PLIERS BEND 7-1/2" W/.070" TIP SU30074
- SUNEX PLIERS 16" NEEDLE NOSE*NLA SU3718
- XTRWELD 18 in Pliers, C, Locking, S-Pad, Steel Black Nickel Chrome TPLS18SP
- IRWIN Vise-Grip® 5 in. Diag Pliers w/ Tapered Nose 1773636
- Sunex Pliers