Sunex

Pliers, Push Button, Water Pump, Set 3 pcs. (Discontinued)

Hover or click to zoom Tap to zoom
Key Features
  • Features: Self-Locking Push Button Design for Faster Size Adjustme
  • Handle Type: Non-Slip, Comfort Grip
  • Overall Length: 7", 10", 12"
  • Includes: 7 Push button Style Water Pump Pliers(362201V); (1) 10 Push button Style Water Pump Pliers(362202V); (1) 12 Push button Style Water Pump Pliers(362203V); Roll Pouch
  • Number of Pieces: 3
See all product information
This Product is Discontinued
Shop for all Locking Pliers
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
Free 30-Day Returns Free 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Explore more