Sunex

Screwdriver No. 0 x 3"

Sunex Screwdriver No. 0 x 3" 11P0X3
Hover or click to zoom Tap to zoom
Key Features
  • Item: Screwdriver No. 0 x 3"
  • Country of Origin (subject to change): Taiwan, Province of China
See full product details
$4.32

Must order in multiples of 3


Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Sunex #11P0X3 Specifications

  • Item: Screwdriver No. 0 x 3"
  • Country of Origin (subject to change): Taiwan, Province of China

Description

Screwdriver No. 0 x 3 In.

Reviews of Sunex #11P0X3

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.