Skip to Main Content

Featured Categories

  • Tools & Machining
  • Grounds & Outdoor
  • Heating & Cooling
  • Electrical Supplies

Shop Categories

  • Abrasives & Polishers
  • Adhesives & Tapes
  • Electrical Supplies
  • Electronics
  • Fasteners
  • Food Service & Restaurant Supplies
  • Furniture, Linens & Decor
  • Grounds & Outdoor
  • Hardware & Building Materials
  • Heating & Cooling
  • Janitorial & Cleaning Supplies
  • Lab Equipment & Supplies
  • Lighting
  • Material Handling
  • Medical & Personal Care
  • Office, School & Shipping Supplies
  • Paint, Coatings & Supplies
  • Plumbing
  • Power Transmission
  • Pumps
  • Raw Materials
  • Safety
  • Storage & Workspace
  • Test Instruments & Gauges
  • Tools & Machining
  • Vehicle Maintenance
  • Welding, Soldering & Brazing
  • About Us
  • Promo Codes
  • Contact Us

Added to Cart

    FREE Shipping on orders over $50 after you .
    Zoro Homepage
    Zoro Homepage

    Recent Searches

      Recently Viewed

      customer-service Help
      ... Cart
      1. Home
      2. /
      3. Tools & Machining
      4. /
      5. Hand Tools
      6. /
      7. Sockets & Ratchets
      8. /
      9. Impact Sockets
      10. /
      11. SKT 1 1/2" DR #5 SPLINE IMP
      Shop All Impact Sockets
      Sunex

      SKT 1 1/2" DR #5 SPLINE IMP

      • Zoro #: G602021479
      • Mfr #: SU5505
      $48.99

      Subtotal: $48.99
      Join our email list for 10% off your first order
      For 10% Off Your First Order
      Free Shipping on $50+ Orders
      Sign In For Free Shipping On $50+ Orders
      Free 30-Day Returns Free 30-Day Returns
      125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents
      • Product Information |
      • Reviews

      Frequently Bought Together

      • No Product Image Available
      • Brand Sunex
      • MFR #
        SU5505
      • Zoro #
        G602021479
      • UPC #
        613364255056
      • Country of Origin
        Taiwan, Province of China
      • Category Impact Sockets

      Details

      Package Quantity 1
      Is something inaccurate or missing? Help us improve our product information

      Explore more

      • SUNEX Deep Impact Socket, 6Pt, 3/4", 3/8"Dr 324D
      • SUNEX Deep Unvrsl Impct Socket, 6Pt, 17mm, 3/8"Dr 317UMD
      • SUNEX Deep Impact Socket, 6Pnt, 1/2"Dr, 1-1/8" 236D
      • SUNEX Deep Impact Socket, 1/2"Dr, 25mm 225MD
      • SUNEX 3/8 Dr 13Mm Semi-Deep Imp Skt 313MRD
      • SUNEX Impct Socket, Stand, 6 pt., 3/8"Drive, 15mm 315M
      • SUNEX SKT 3/4 DR.1- 5/16 STD (S4-42) IMP SU442
      • SUNEX Deep 6 Pnt Impact Socket, 1"Dr, - 2-5/8" 584D
      • SUNEX SKT 1/2" DR 8MM 12 PT LMT CLER IMP SU210ZUMDL
      • CAPRI TOOLS 12 mm Stubby Impact Socket, 3/8 in. Drive, 6 Point, Metric CP53432
      • WESTWARD 3/4" Dr, 22mm Size, Metric Impact Socket, 6 Pts 20HX54
      • Sunex Impact Sockets

      Sign Up & Save

      Save 10% on your next order and get special offers when you sign up for Zoro emails!

      Follow Us

      • Facebook
      • Twitter
      • YouTube
      • LinkedIn
      • Instagram

      Information

      • About Us
      • Accessibility
      • Careers
      • DEI
      • Giving Back
      • Resource Hub
      • Return Policy
      • Shipping

      Shopping

      • Brands
      • My Account
      • Payments
      • Promo Codes
      • Sitemap
      • Track My Order

      Services

      • Customer Service
      • Contact Us
      • FAQs
      • Net 30 Terms
      • Sell on Zoro

      Zoro, Inc

      Contact Us

      Customer Service From Real People

      • Phone: (855) 289-9676
      • Email: askzoro@zoro.com

      © 2011-2023 Zoro Tools, Inc. All rights reserved.
      • Terms & Conditions
      • Privacy Policy
      • Do Not Sell My Personal Information
      Zoro, Inc