Skip to Main Content

Featured Categories

  • Tools & Machining
  • Fasteners
  • Janitorial & Cleaning Supplies
  • Material Handling

Shop Categories

  • Abrasives & Polishers
  • Adhesives & Tapes
  • Electrical Supplies
  • Electronics
  • Fasteners
  • Food Service & Restaurant Supplies
  • Furniture, Linens & Decor
  • Grounds & Outdoor
  • Hardware & Building Materials
  • Heating & Cooling
  • Janitorial & Cleaning Supplies
  • Lab Equipment & Supplies
  • Lighting
  • Material Handling
  • Medical & Personal Care
  • Office, School & Shipping Supplies
  • Paint, Coatings & Supplies
  • Plumbing
  • Power Transmission
  • Pumps
  • Raw Materials
  • Safety
  • Storage & Workspace
  • Test Instruments & Gauges
  • Tools & Machining
  • Vehicle Maintenance
  • Welding, Soldering & Brazing
  • About Us
  • Promo Codes
  • Contact Us

Added to Cart

    FREE Shipping on orders over $50 after you .
    Zoro Homepage
    Zoro Homepage

    Recent Searches

      Recently Viewed

      customer-service Help
      ... Cart
      1. Home
      2. /
      3. Tools & Machining
      4. /
      5. Hand Tools
      6. /
      7. Sockets & Ratchets
      8. /
      9. Impact Sockets
      10. /
      11. SKT 1" DR 1- 13/16 IMP
      Shop All Impact Sockets
      Sunex

      SKT 1" DR 1- 13/16 IMP

      • Zoro #: G002021949
      • Mfr #: SU558
      $27.80

      Subtotal: $27.80
      Join our email list for 10% off your first order
      For 10% Off Your First Order
      Free Shipping on $50+ Orders
      Sign In For Free Shipping On $50+ Orders
      No-Hassle, 30-Day Returns 30-Day Returns
      125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents
      • Specifications |
      • Reviews

      Specifications

      • Brand Sunex
      • MFR #
        SU558
      • Zoro #
        G002021949
      • Country of Origin
        Taiwan, Province of China
      • Category Impact Sockets

      Reviews of Sunex #SU558

      Explore more

      • SUNEX Sunex Tools 36485 0.38 In. Dr 8 Mm. Hex Impact Socket SUU-36485
      • SUNEX Impact Socket, 6Pt, 3/4"Dr, - 2-5/8" 0484
      • SUNEX Stndrd 6 Pnt Impact Socket, 1"Dr, 2-3/4" 0588
      • SUNEX Deep 6Pt, Uni Impact Socket 13mm, 3/8"Dr 313UMD
      • SUNEX 3/4" Drive Hex Impact Socket - 1-1/8" 45064
      • SUNEX 1/2" Dr. 7/16" Universal Hex Drive Impact Socket 274812
      • SUNEX SKT 1/4" DR 11MM DEEP IMP SU811MD
      • SUNEX SKT 1 1/2" DR #5 SPLINE IMP SU5505
      • SUNEX SKT 1/4" DR T15 STAR IMP SU1820S2
      • VULCAN Socket Deep Impact 1/2Dr 14Mm MT6580212
      • DYNAMIC Tools 3/8" Drive 6 Point Metric, 8mm Standard Length, Impact Socket D007008
      • Sunex Sockets & Ratchets

      Sign Up & Save

      Save 10% on your next order and get special offers when you sign up for Zoro emails!

      Follow Us

      • Facebook
      • Twitter
      • YouTube
      • LinkedIn
      • Instagram

      Information

      • About Us
      • Accessibility
      • Careers
      • Giving Back
      • Resource Hub
      • Return Policy
      • Shipping

      Shopping

      • Brands
      • My Account
      • Payments
      • Promo Codes
      • Sitemap
      • Track My Order

      Services

      • Customer Service
      • Contact Us
      • FAQs
      • Net 30 Terms
      • Sell on Zoro

      Zoro, Inc

      Contact Us

      Customer Service From Real People

      • Phone: (855) 289-9676
      • Email: askzoro@zoro.com

      © 2011-2023 Zoro Tools, Inc. All rights reserved. Terms & Conditions Privacy Policy Do Not Sell My Personal Information
      Zoro, Inc