Sunex
SKT 1" DR 15/16" STD IMP (S5-30)
- Zoro #: G702021119
- Mfr #: SU530
$17.32
Subtotal: $17.32
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUNEX SKT 3/4 "DR 17MM HEX DRIVER IMP SU450717
- SUNEX ® Tools 1/2 in. Drive T70 Internal Star Impact Socket 2690S8
- SUNEX Impct Socket, Deep, 6 pt., 1/4" Drive, 14mm 814MD
- SUNEX Impct Socket, Stand, 6 pt., 1/2"Drive, 10mm 210M
- SUNEX Impact Socket, Stand, 6 pt., 1"Drive, 30mm 530M
- SUNEX 1/2" Drive Wheel Protector Impact Socket SAE 28492
- SUNEX SKT 1/2" DR 1-1/16" EXTRA DEEP IMP SU234XD
- SUNEX SKT 1/2" DR 7/8" UNIV IMP SU228U
- SUNEX SKT 1/2" DR 13MM 12PT IMP SU213ZM
- DYNAMIC Tools 3/8" Drive 6 Point SAE, 5/8" Deep Length, Impact Socket D007520
- PROTO Impact Socket, 1/2 In Dr, 25mm, 6 pt J7425M
- Sunex Impact Sockets