Skip to Main Content

Featured Categories

  • Storage & Workspace
  • Abrasives & Polishers
  • Power Transmission
  • Janitorial & Cleaning Supplies

Shop Categories

  • Abrasives & Polishers
  • Adhesives & Tapes
  • Electrical Supplies
  • Electronics
  • Fasteners
  • Food Service & Restaurant Supplies
  • Furniture, Linens & Decor
  • Grounds & Outdoor
  • Hardware & Building Materials
  • Heating & Cooling
  • Janitorial & Cleaning Supplies
  • Lab Equipment & Supplies
  • Lighting
  • Material Handling
  • Medical & Personal Care
  • Office, School & Shipping Supplies
  • Paint, Coatings & Supplies
  • Plumbing
  • Power Transmission
  • Pumps
  • Raw Materials
  • Safety
  • Storage & Workspace
  • Test Instruments & Gauges
  • Tools & Machining
  • Vehicle Maintenance
  • Welding, Soldering & Brazing
  • About Us
  • Promo Codes
  • Contact Us

Added to Cart

    FREE Shipping on orders over $50 after you .
    Zoro Homepage
    Zoro Homepage

    Recent Searches

      Recently Viewed

      customer-service Help
      ... Cart
      1. Home
      2. /
      3. Tools & Machining
      4. /
      5. Hand Tools
      6. /
      7. Sockets & Ratchets
      8. /
      9. Impact Sockets
      10. /
      11. SKT 1/2" DR 18MM IMP (UM2-18)
      Shop All Impact Sockets
      Sunex

      SKT 1/2" DR 18MM IMP (UM2-18)

      • Zoro #: G102021856
      • Mfr #: SU218UM
      $15.71

      Subtotal: $15.71
      Join our email list for 10% off your first order
      For 10% Off Your First Order
      Free Shipping on $50+ Orders
      Sign In For Free Shipping On $50+ Orders
      No-Hassle, 30-Day Returns 30-Day Returns
      125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents
      • Specifications |
      • Reviews

      Specifications

      • Brand Sunex
      • MFR #
        SU218UM
      • Zoro #
        G102021856
      • Country of Origin
        Taiwan, Province of China
      • Category Impact Sockets

      Reviews of Sunex #SU218UM

      Explore more

      • SUNEX Deep Impact Socket, 6Pt, 9mm, 3/8"Dr 309MD
      • SUNEX Standard Flip Impact Socket 3/4"X13/16", 1/2" Drive SUN2700
      • SUNEX Impact Socket, 6 pt., 3/4"Drive, 44mm 444M
      • SUNEX Impact Socket, Deep, 6 pt., 1" Drive, 1-5/8" 552D
      • SUNEX Hex Driver Impact Socket - 6mm, 3/8"Dr 36483
      • SUNEX Impact Socket, 6Pt, 3/4"Dr, 1-1/16" 0434
      • SUNEX 3/8" Dr. 14mm Stubby Hex Impact Driver 364614
      • SUNEX SKT 3/4 DR 60MM DEEP IMP. SU460MD
      • SUNEX SKT 3/4 DR 38MM IMP. SU438M
      • URREA 1/2" drive, 12-point deep impact socket 1-1/8" 7336
      • PROTO #5 Spline Drive Impact Socket 2-1/4" - 6 Point J09936
      • Sunex Sockets & Ratchets

      Sign Up & Save

      Save 10% on your next order and get special offers when you sign up for Zoro emails!

      Follow Us

      • Facebook
      • Twitter
      • YouTube
      • LinkedIn
      • Instagram

      Information

      • About Us
      • Accessibility
      • Careers
      • Giving Back
      • Resource Hub
      • Return Policy
      • Shipping

      Shopping

      • Brands
      • My Account
      • Payments
      • Promo Codes
      • Sitemap
      • Track My Order

      Services

      • Customer Service
      • Contact Us
      • FAQs
      • Net 30 Terms
      • Sell on Zoro

      Zoro, Inc

      Contact Us

      Customer Service From Real People

      • Phone: (855) 289-9676
      • Email: askzoro@zoro.com

      © 2011-2023 Zoro Tools, Inc. All rights reserved. Terms & Conditions Privacy Policy Do Not Sell My Personal Information
      Zoro, Inc