Sunex
SKT 1/2" DR 18MM IMP UNIV DEEP
- Zoro #: G802021897
- Mfr #: SU218UMD
$16.83
Subtotal: $16.83
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUNEX Deep Impact Socket, 6Pnt, 1/2"Dr, 30mm 230MD
- SUNEX 3/8" Dr. 12 Pt. 11/16" Impact Socket 322Z
- SUNEX SKT 1 /4 DR 1/4 DP IMP SU808D
- SUNEX Impact Socket, 6 pt., 3/4"Drive, 36mm 436M
- SUNEX Deep 6 Pnt Impact Socket, 1"Dr, - 22mm 522MD
- SUNEX SKT SET 3/4"DR 17 PC DEEP IMP SAE IMP SU4685
- SUNEX SKT 3/4 DR 60MM DEEP IMP. SU460MD
- SUNEX SKT 3/4" DR 1-13/16" DEEP IMP SU458D
- SUNEX SKT 3/8 DR.5/8 6PT.IMP. SU320
- GREY PNEUMATIC SOC 1-1/8 3/4D IMP UNIV 6PT 3036U
- POWERBUILT 1/2" Drive 13/16" Thin Wall Color Lug Nut Skt 941043
- Sunex Sockets & Ratchets