Sunex
SKT 1/2" DR 22MM IMP 12PT IMP
- Zoro #: G302021762
- Mfr #: SU222ZM
$4.63
Must order in multiples of 2
Subtotal: $9.26
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Sunex #SU222ZM Specifications
- Zoro #: G302021762
- Mfr #: SU222ZM
- UPC #: 613364182222
- Country of Origin (subject to change): Taiwan, Province of China
Reviews of Sunex #SU222ZM
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SUNEX SKT 3/4 DR 44MM IMP. SU444M
- SUNEX 3/8" Dr. 12 Pt. 7/8" Universal Impact Socket 328UZ
- SUNEX SKT 1/2" DR 24MM 6PT IMP SU224M
- SUNEX SKT 1/2" DR 1- 7/16 IMP SU246
- SUNEX SKT 1" DR 1- 13/16 IMP SU558
- SUNEX SKT 1/2" DR .7/16 IMP..(UNIV I2-14) SU214U
- SUNEX SKT 1/2" DR 18MM IMP UNIV DEEP SU218UMD
- SUNEX SKT 1/2" DR 3/8" IMP SU212
- SUNEX SKT 3/8 DR 13/16 6PT IMP SU326
- URREA 1" Drive 6-Point Deep Impact Socket 1-5/16" 10021L
- PROTO Impact Socket Retaining Ring, 4-3/8" ID JRR15070
- Sunex Sockets & Ratchets