Sunex
SKT 1/2" DR 24MM 6PT IMP
- Zoro #: G702021935
- Mfr #: SU224M
Hover or click to zoom Tap to zoom
$6.62
Must order in multiples of 2
Subtotal: $13.24
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Sunex
- MFR #SU224M
- Zoro #G702021935
- Country of OriginTaiwan, Province of China
- Category Impact Sockets
Reviews of Sunex #SU224M
Explore more
- SUNEX Impact Socket, 1/2"Drive, 28mm 228M
- SUNEX IMP SKT 1" DR 2 3/8" STANDARD SU576
- SUNEX ® Tools 1/2 in. Drive 6-Point Low Profile Impact Socket w/ Hex Shank, 12 mm 267303
- SUNEX SKT 3/4 "DR 17MM HEX DRIVER IMP SU450717
- SUNEX SKT 1/2" DR 1 1/4 DP 6PT IMP SU240D
- SUNEX Sunex SUN236M .5 in. Drive 36mm Impact Socket SUN236M
- SUNEX SKT 1/4 DR SQ 9MM IMP SU809M
- SUNEX SKT 1/2" DR 11/16 DP 6PT IMP SU222D
- SUNEX IMPACT SOCKET 3/8" DR 8MM HEX SU36485
- PROTO Impact Socket, 3/4 In Dr, 13/16 In, 6 pt J07513L
- SUNEX Magnetic Impact Socket, 3/8" Dr 16Mm SUN316MMG
- Sunex Sockets & Ratchets