Sunex
SKT 3/8" DR 14MM DEEP UNIV IMP
Mfr # SU314UMD
Zoro # G301994760
$15.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Explore More Products
- SUNEX SOCKET 1" DRIVE 3 1/8" DEEP IMPACT SU5100D
- SUNEX 1/2" Drive Impact Socket 6 236U
- SUNEX 1/2" Drive Impact Socket 6 26496
- SUNEX 1/2" Drive Impact Socket 12 236ZMD
- SUNEX 3/8" Drive Impact Socket 6 315MD
- SUNEX 1/4" Drive Impact Socket 6 808MMG
- SUNEX 1" Dr. 1-3/8" Hex Drive Impact Socket 56066
- SUNEX SKT 1/2" DR 14MM 6PT IMP SU214M
- SUNEX 1" Drive Deep 6 Point Impact Socket - 3-1/4" 5104D
- STEELMAN 1" Drive x 41mm 6-Point Impact Socket 79312
- GREY PNEUMATIC 1/2" Drive Impact Socket 6 Chrome plated 2020MD
- Sunex Impact Sockets