Sunex
SKT 3/8 DR 17MM 6PT DP IMP
- Zoro #: G902021407
- Mfr #: SU317MD
$4.81
Must order in multiples of 2
Subtotal: $9.62
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Sunex #SU317MD Specifications
- Zoro #: G902021407
- Mfr #: SU317MD
- UPC #: 613364903179
- Country of Origin (subject to change): Taiwan, Province of China
Reviews of Sunex #SU317MD
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SUNEX Deep Impact Socket, 6Pt, 3/4"Dr, 50mm 450MD
- SUNEX SKT 1/2" DR 17MM 6PT IMP SU217M
- SUNEX SKT 1/2" DR 3/4 EX THIN WALL DP IMP SU2624
- SUNEX SOCKET MAGNETIC IMPACT 1/4" DR 1/2" SU816MG
- SUNEX 1/2 Dr 30Mm 12Pt Impact Socket 230ZM
- SUNEX ® Tools 1/2 in. Drive 6-Point Low Profile Impact Socket w/ Hex Shank, 9/16 in. 267404
- SUNEX SKT 1/4" DR 5/16" DP 6PT IMP SU810D
- SUNEX SKT 1/4 SQ DR 1/2 IMP SU816
- SUNEX SKT 1/2" DR 15MM UNIV IMP (UM2-15) SU215UM
- CAPRI TOOLS 1/2 in Drive 27 mm 6-Point Metric Deep Impact Socket 5-5227
- PROTO 1-1/2" Dr, 2-3/8" Size, SAE Impact Socket, 6 Pts J15038
- Sunex Sockets & Ratchets