Sunex
Standard Impact Socket, 12Pnt, 1/2"Dr7/16"
- Zoro #: G7024101
- Mfr #: 214Z
Hover or click to zoom Tap to zoom
Key Features
- Drive Size: 1/2"
- SAE or Metric: SAE
- Number of Points: 12
- Overall Length: 38mm
- Material: Chrome Molybdenum Steel
- Package Quantity: 1
$4.59
Must order in multiples of 2
Subtotal: $9.18
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUNEX Impact Socket, 6Pt, 3/4"Dr, 46mm 446M
- SUNEX Impct Socket, Deep, 6 pt., 3/4" Drive, 2-1/4" 472D
- SUNEX Deep 6Pt, Impact Socket, 1/2"Dr, 21mm 221MD
- SUNEX Impct Socket, Deep, Univ, 6 pt., 3/8"Dr, 15mm 315UMD
- SUNEX Deep 6Pt, Impact Socket, 1/2"Dr, 27mm 227MD
- SUNEX Hex Impact Socket, 1/2"Dr, 17mm 26499
- SUNEX SKT 3/8 DR 9/16 6PT IMP SU318
- SUNEX 3/8" Dr. 12 Pt. 3/4" Impact Socket 324Z
- SUNEX SKT 3/4 DR 22MM DEEP IMP SU422MD
- TEKTON 3/8 in. Drive x 3/4 in. 6-pt. Impact Socket SID12019
- KO-KEN Nut Twister 9.5mm 23mm 1/4 Sq. Drive 2127-9.5
- Sunex Sockets & Ratchets