Skip to Main Content
customer-service Help
Sunex

Star Bit Socket 1/4" Drive

Sunex Star Bit Socket 1/4" Drive 971620
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$3.83 /ea

Order in multiples of 3

  • Drive Size: 1/4"
  • Socket Type: Tamperproof Star Bit
  • SAE or Metric: Torx(R)
See full product details
Out of Stock
Total: $11.49

Sunex #971620 Specifications

  • Drive Size: 1/4"
  • Socket Type: Tamperproof Star Bit
  • SAE or Metric: Torx(R)
  • Size: T20H
  • Item: Star Bit Socket
  • Category Type: Socket Bits
  • Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

1/4" Dr. T20H Tamperproof Star Bit Socket

Reviews of Sunex #971620