Skip to Main Content
customer-service Help
Sunex

Star Bit Socket 3/8" Drive

Feedback Help us improve our product images
$3.69 /ea

Order in multiples of 3

  • Drive Size: 3/8"
  • Socket Type: Tamperproof Star Bit
  • SAE or Metric: Torx(R)
See full product details
Out of Stock
Total: $11.07

Sunex #971655 Specifications

  • Drive Size: 3/8"
  • Socket Type: Tamperproof Star Bit
  • SAE or Metric: Torx(R)
  • Item: Star Bit Socket
  • Size: T55H
  • Category Type: Socket Bits
  • Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

3/8" Dr. T55H Tamperproof Star Bit Socket

Reviews of Sunex #971655