Sunex

1/2" Drive Impact Socket 6


$7.25
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Drive Size 1/2"
  • Socket Type Standard Impact
  • SAE or Metric Metric
  • Number of Points 6
  • Overall Length 38mm
See all product information