Sunex
Stndrd 6 Pnt Impact Socket, 1"Dr, 1-1/16"
- Zoro #: G7022832
- Mfr #: 0534
Hover or click to zoom Tap to zoom
Key Features
- Drive Size: 1"
- SAE or Metric: SAE
- Number of Points: 6
- Overall Length: 58mm
- Material: Chrome Molybdenum Steel
- Package Quantity: 1
$20.69
Subtotal: $20.69
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUNEX Deep 6Pt, Impact Socket, 1/2"Dr, 24mm, Overall Length: 78mm 224MD
- SUNEX Socket, Inverted Star, Plus Impact, 3/8" Dr 324FTB
- SUNEX Hex Drive Impact Socket, 1" Dr 22Mm SUN560722
- SUNEX Deep Impact Socket, 6Pt, 17mm, 3/8"Dr 317MD
- SUNEX SKT 3/8 DR 22MM DEEP IMP SU322MD
- SUNEX 3/8 Dr 14Mm Semi-Deep Imp Skt 314MRD
- SUNEX SKT 1" DR 3 1/4 DEEP IMP SU5104D
- SUNEX SKT 3/8 DR 12MM 6PT IMP SU312M
- SUNEX SKT 3/8" DR 15MM UNIV DP IMP SU315UMD
- GREY PNEUMATIC SOC 24MM 1/2D IMP 12PT 2124M
- GREY PNEUMATIC SOC 9/16 1/2D IMP 12PT 2118R
- Sunex Sockets & Ratchets