Sunex
Stndrd 6 Pnt Impact Socket, 1"Dr, 2-1/8"
- Zoro #: G7022957
- Mfr #: 0568
Hover or click to zoom Tap to zoom
Key Features
- Drive Size: 1"
- Socket Type: Standard Impact
- SAE or Metric: SAE
- Number of Points: 6
- Overall Length: 70mm
- Material: Chrome Molybdenum Steel
- Category Type: Impact Socket
- Package Quantity: 1
$31.99
Subtotal: $31.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUNEX Impact Socket, 6Pt, 3/4"Dr, 50mm 450M
- SUNEX Impact Socket, Magnetic, 6 pt., 1/4"Dr, 12mm 812MMG
- SUNEX Deep 6Pt, Impact Socket, 1/2"Dr, 24mm, Overall Length: 78mm 224MD
- SUNEX Deep Impact Socket, 6Pt, 3/4"Dr, 32mm 432MD
- SUNEX Hex Impact Socket, 1/2"Drive, 5/16" 26482
- SUNEX T30 Internal Star Impact Socket, 1/2"Dr 2690S1
- SUNEX Deep 6 Pnt Impact Socket, 1"Dr, 1-3/16" 538D
- SUNEX Deep Impact Socket, 6Pnt, 1/2"Dr, 1/2" 216D
- SUNEX SKT 3/8" DR 12PT 1/2" IMP SU316Z
- TENG TOOLS 1/2" Drive SAE Chrome Molybdenum 5/16" Hex Impact 921610
- AMPCO SAFETY TOOLS Socket Dw Impact 12D 1116 DWI-1/2D11/16
- Sunex Sockets & Ratchets