Sunex
Sunex SUN2670 15 Pc.5" Drive 12 Point Deep Fractional Impact Socket Set
- Zoro #: G703781869
- Mfr #: SUN2670
Hover or click to zoom Tap to zoom
$148.71
Subtotal: $148.71
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Sunex #SUN2670 Specifications
- Zoro #: G703781869
- Mfr #: SUN2670
- UPC #: 613364020135
- Country of Origin (subject to change): China
Description
Sizes: 3/8" 7/16" 1/2" 9/16" 5/8" 11/16" 3/4" 13/16" 7/8" 15/16" 1" 1-1/16" 1/1/8" 1-3/16" and 1-1/4"Made of Chrome Molybdenum Alloy for longer wear.Packaged in blow molded case.
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
Reviews of Sunex #SUN2670
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
- SUNEX SKT SET 3/8" DR 8 PC 6PT SAE IMP SU3650
- SUNEX SKT SET 3/4" DR 7 PC PINION IMP SU4667
- SUNEX SKT SET 1/2"DR 7 PC UNIV SAE 6PT IMP SU2654
- SUNEX SKT SET 1/2" DR 39PC 12PT SAE IMP SU2698
- SUNEX 1/2" Drive 29 Piece SAE and Metric Deep Impact Socket Set 5153DD
- SUNEX SKT 3/8"DR SAE IMPACT 12PC SET STD SU3360
- SUNEX SKT SET 3/8" DR 7 PC MET HEX IMP SU3648
- SUNEX Tools 19-Piece 1/2 in. Drive Deep Fractional SAE Fractional Impact Socket Set 2641
- WILLIAMS 1/2" Drive Impact Socket Set WS-4-11RC
- GEARWRENCH 5 Pc 12 Drive Impact Deep Extract Socket Set KDT86070
- GEARWRENCH 1/2" Dr Impact Deep Extract Socket Set 22mm- 86077
- Sunex Sockets & Ratchets