Sunex
Sunex Tools 314Md 0.38 In. Dr 1 4 Mm. Deep Imp Soc3
- Mfr # SUU-314MD
- Zoro # G604047262
$25.99
/ea
Subtotal: $25.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUNEX 1" Drive Standard 6 Point Impact Socket - 54mm 554M
- SUNEX 1/2" Drive Impct Sckt, Deep, Met, 6 pt., 1/2"Dr, 14 pcs., Metric 2653
- SUNEX Deep Unvrsl Impct Socket, 6Pt, 14mm, 3/8"Dr 314UMD
- SUNEX Soc 7/16 3/8D Imp 12Pt 314Z
- SUNEX SKT 3/4" DR 3/4" DEEP IMP SU424D
- SUNEX Impct Socket, Deep, Univ, 6 pt., 3/8"Dr, 18mm 318UMD
- SUNEX ® Tools 1 in. Drive Deep 6-Point Impact Socket - 2-13/16 in. 590D
- SUNEX 3/4" Dr. 12 Pt. 28mm Thin Wall Impact Socket 428MZT
- SUNEX SKT 1" DR. 2-3/16" IMP SU570
- CRAFTSMAN Sockets, 1/2" Drive 24mm Metric Impact S CMMT15870
- GREY PNEUMATIC SOC 1/2 1/2D IMP 12PT 2116R
- Sunex Sockets & Ratchets