Sunex
Sunex Tools SU319UMD 3/8 Drive 19mm Deep Impact Flex Socket
- Zoro #: G103795251
- Mfr #: SU319UMD
Hover or click to zoom Tap to zoom
$41.31
Subtotal: $41.31
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Sunex #SU319UMD Specifications
- Zoro #: G103795251
- Mfr #: SU319UMD
- Country of Origin (subject to change): China
Description
3/8" Drive Impact Flex Socket 6 Point Deep.Size: 19mm.Forged from the finest Molybdenum alloy steel - the best choice for strength and durability.Designed to extend the life of fasteners.Features a radius corner design causing the socket to grab the sturdy wall or flat of the fastener instead of grabbing the corners. This results in less corner wear on the fastener.
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Sunex #SU319UMD
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SUNEX Sunex Tools SUU-5100D 1 in. Drive Deep 3.125 in. Impact Socket SUU-5100D
- SUNEX Standard Impact Socket, 6Pnt, 1/2"Dr, 3/4" 0224
- SUNEX SKT 3/4" DR 2-9/16" IMP SU482
- SUNEX 1/2" Dr. E10 External Star Impact Socket 2690SE1
- SUNEX SKT 3/8" DR STUBBY 5/16" HEX IMP SU364601
- SUNEX Deep Impact Socket, 1/2" Dr, 12 Pt 267220
- SUNEX Impact Socket, 1/2 in. Dr., 12 Pt., 20mm 220ZM
- SUNEX SKT 1/2" DR 21MM 6PT IMP SU221M
- SUNEX SKT 1/2" DR. 9/16 IMP..(UI2-18) SU218U
- SUNEX SKT 1/2" DR 1-1/16" 6PT IMP SU234
- STEELMAN 1" Drive x 1-1/4" 6-Point Impact Socket 79298
- Sunex Sockets & Ratchets