Sunex Tools
1/4" Drive, 9/16" SAE Socket
- Zoro #: G7168581
- Mfr #: 19010C
Key Features
- Drive Size: 1/4"
- SAE or Metric: SAE
- Finish: Chrome
- Item: Socket
$5.55
Must order in multiples of 3
Subtotal: $16.65
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Sunex Tools #19010C Specifications
- Zoro #: G7168581
- Mfr #: 19010C
- Drive Size: 1/4"
- SAE or Metric: SAE
- Size: 9/16"
- Finish: Chrome
- Item: Socket
- Country of Origin (subject to change): Taiwan, Province of China
Description
9/16" Chrome Socket
Restrictions and Compliance
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Reviews of Sunex Tools #19010C
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SUNEX TOOLS 1/4" Drive, 9/32" SAE Socket, 6 Points 19004C
- SUNEX TOOLS Sunex Tools SU2800ZD 30mm Deep 12 Point Spindle Nut Socket 1/2 Drive SU2800ZD
- SUNEX TOOLS Chrome Socket, 1 pcs 38115C
- SUNEX TOOLS 14Mm Driveline Socket 214ZUMDL
- SUNEX TOOLS Sunex Tools 2724 0.5 Thin Wall Socket Flip 2724
- SUNEX TOOLS 1/4" Drive, 4.5mm Metric Socket, 6 Points 1910C
- SUNEX TOOLS Impact Socket, 1/2 in. Dr., 1-1/8 in. 00236
- EGA MASTER SOCKET WRENCH 3/4" - 1.7/8" LONG SERIE NON SPARKING Cu-Be. (12 EDGES) 35364
- SUNEX 1 Drive 1-1/2" Torque Limiting Socket 548TS
- GREY PNEUMATIC Grey Pneumatic 1009FP .38 Inch Drive X 9-32 Inch Square Female Pipe Plug Socket GY1009FP
- APEX TOOL GROUP 3/8 Dr. 21Mm Deep 6 Pt. Socket 80407
- Sunex Tools Sockets & Ratchets