Sunex
3/8" Drive Impact Socket Set, SAE/Metric, 80 pcs
Mfr # 3580
Zoro # G2314188
Free Shipping & Returns
$243.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Measurement Type SAE/Metric
- Number of Pieces 80
- Product Type Impct Socket Set,SAE,Metric,80 pcs.,3/8"
Explore More Products
- SUNEX SKT SET 3/4" DR. 29 PC SAE IMP SU4696
- SUNEX 1/4" Drive Magnetic Impact Socket Set, Metric, 12 pcs 1822
- SUNEX 3/4" Drive Impact Socket Set, SAE, 29 pcs 4696
- SUNEX 5-Piece 3/4" Drive SAE Hex Impact Socket Set 4506
- SUNEX 3/8" Drive Semi Deep Impact Socket Set, Metric, 13 pcs 3338
- SUNEX 1/2" Drive 39 Piece Metric Deep Impact Socket Set 2669
- SUNEX SKT SET 1" DR 7 PC METRIC DP IMP SU5697M
- SUNEX SKT SET 1/2" DR 39 PC MET IMP SU2669
- SUNEX SKT SET 3/4" DR 26PC MET DP IMP SU4693
- TEKTON 1/2 Inch Drive Impact Lug Nut Socket Set (9-Piece) SID92415
- CAPRI TOOLS 1/2 in. Drive Deep Impact Socket Set, 10 to 27 mm, Metric, 18-Piece CP55000-18MD
- Sunex Impact Socket Sets