Skip to Main Content

Featured Categories

  • Storage & Workspace
  • Abrasives & Polishers
  • Power Transmission
  • Janitorial & Cleaning Supplies

Shop Categories

  • Abrasives & Polishers
  • Adhesives & Tapes
  • Electrical Supplies
  • Electronics
  • Fasteners
  • Food Service & Restaurant Supplies
  • Furniture, Linens & Decor
  • Grounds & Outdoor
  • Hardware & Building Materials
  • Heating & Cooling
  • Janitorial & Cleaning Supplies
  • Lab Equipment & Supplies
  • Lighting
  • Material Handling
  • Medical & Personal Care
  • Office, School & Shipping Supplies
  • Paint, Coatings & Supplies
  • Plumbing
  • Power Transmission
  • Pumps
  • Raw Materials
  • Safety
  • Storage & Workspace
  • Test Instruments & Gauges
  • Tools & Machining
  • Vehicle Maintenance
  • Welding, Soldering & Brazing
  • About Us
  • Promo Codes
  • Contact Us

Added to Cart

    FREE Shipping on orders over $50 after you .
    Zoro Homepage
    Zoro Homepage

    Recent Searches

      Recently Viewed

      customer-service Help
      ... Cart
      1. Home
      2. /
      3. Tools & Machining
      4. /
      5. Hand Tools
      6. /
      7. Sockets & Ratchets
      8. /
      9. Impact Sockets
      10. /
      11. ® Tools 3/8 in. Drive 12-Point 5/8 in. Impact Socket
      Shop All Impact Sockets
      Sunex

      ® Tools 3/8 in. Drive 12-Point 5/8 in. Impact Socket

      • Zoro #: G502547871
      • Mfr #: 320Z
      Hover or click to zoom Tap to zoom
      $3.65
      Must order in multiples of 2

      Subtotal: $7.30
      Join our email list for 10% off your first order
      For 10% Off Your First Order
      Free Shipping on $50+ Orders
      Sign In For Free Shipping On $50+ Orders
      No-Hassle, 30-Day Returns 30-Day Returns
      125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents
      • Specifications |
      • Restrictions |
      • Reviews
      • Brand Sunex
      • MFR #
        320Z
      • Zoro #
        G502547871
      • Country of Origin
        Unknown
      • Category Impact Sockets
      • This item has been restricted from sale in the following states: CA

      Explore more

      • SUNEX Impact Socket, 1/2"Dr, 1-11/16", 6Pt, Shallw 0254
      • SUNEX Impact Socket, Stand, 6 pt., 1"Drive, 7/8" 0528
      • SUNEX Dp Unvrsl Impct Socket, 6Pnt, 1/2"Dr, 19mm 219UMD
      • SUNEX 1/2" Drive 12 Point Deep Universal Impact Socket, 12mm 212MZUD
      • SUNEX 1" Drive Deep 6 Point Impact Socket - 4-1/8" 5132D
      • SUNEX 1" Drive Deep 6 Point Impact Socket - 40mm 540MD
      • SUNEX SKT 3/4 DR 56MM IMP. SU456M
      • SUNEX SKT 1/2" DR 39MM 12PT TOYOTA TUNDRA IMP SU239MZDT
      • SUNEX Impact Socket 3/8" Dr 15/16" Semi Deep 12 Pt SU330ZRD
      • GREY PNEUMATIC 1/2" Drive x 15mm Magnetic Standard 2015MG
      • VEGA INDUSTRIES Impact Socket, 1/4 Sq Dr 1/4 Spring Mag MSP10142
      • Sunex Sockets & Ratchets

      Sign Up & Save

      Save 10% on your next order and get special offers when you sign up for Zoro emails!

      Follow Us

      • Facebook
      • Twitter
      • YouTube
      • LinkedIn
      • Instagram

      Information

      • About Us
      • Accessibility
      • Careers
      • Giving Back
      • Resource Hub
      • Return Policy
      • Shipping

      Shopping

      • Brands
      • My Account
      • Payments
      • Promo Codes
      • Sitemap
      • Track My Order

      Services

      • Customer Service
      • Contact Us
      • FAQs
      • Net 30 Terms
      • Sell on Zoro

      Zoro, Inc

      Contact Us

      Customer Service From Real People

      • Phone: (855) 289-9676
      • Email: askzoro@zoro.com

      © 2011-2023 Zoro Tools, Inc. All rights reserved. Terms & Conditions Privacy Policy Do Not Sell My Personal Information
      Zoro, Inc