Shop Alternate Products
This Product is Discontinued
Sunex
Pliers, Multi Purpose Set, 4 pcs. (Discontinued)
Mfr # 3609V
Zoro # G6929960
This Product is Discontinued
Key Features
- Handle Type Non-Slip, Comfort Grip
- Overall Length 8", 8", 8", 10"
- Includes (1) 8 Long Nose Pliers(360501V); (1) 8 high leverage diagonal cutting pliers(360701V); (1) 8 Slip joint pliers(360901V); (1) 10 Tongue & Groove joint pliers ,curved jaw(360902V); Roll Pouch
- Number of Pieces 4