Sunex
3/8" Drive SAE Crowfoot Wrench Set, 8 pcs., 3/8" Drve, SAE, 8 pcs, Flare Nut
Mfr # 9708
Zoro # G2314151
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Socket Sizes 3/8", 9/16", 3/4", 7/16", 5/8", 1/2", 11/16"
- Number of Pieces 8
- Head Style Flare Nut
Explore More Products
- SUNEX 1/2" Drive Crowfoot Wrench Set, Metric, 7 pcs, Chrome Plated 9740A
- SUNEX 3/8" Drive 10 Piece Metric Flare Nut Crowfoot Wrench Set 9710M
- SUNEX 1/2" Drive Crowfoot Wrench Set, SAE, 7 pcs, Chrome Plated 9720A
- SUNEX WRENCH SET 6 PC 1/2" DR JUMBO SAE CROW SU9722A
- SUNEX 8PC SAE FLARE CROWFOOT WRENCH SET 3/8"-7/8" 9708
- SUNEX WRENCH SET 8 PC METRIC 1/2"DR JUMBO CRWF SU9730A
- TEKTON 3/8 Inch Drive 6-Point Flare Nut Crowfoot Wrench Set, 21-Piece (5/16-3/4 in., 8-19 mm) WCF90320
- ASTRO PNEUMATIC CROWFOOT METRIC WR 15PC SET AO7115
- GEARWRENCH 3/8" Drive Metric Ratcheting Crowfoot Set, 10 Pc., Metric, 10 pcs, Ratcheting Open End 89119
- TITAN 3/8" Drive Crowsft Wrnch Set, SAE, 3/8" Drive, 10 pcs., SAE, 14 pcs, Open End 17294
- TITAN 1/2" Drive Crowsfoot Wrench, Jumbo, SAE, 1/2"Dr, 14 pcs, SAE, 14 pcs, Open End 17298
- Sunex Sockets & Ratchets