Sunex Tools
Socket, Low Profile Impact, 7mm, 6 pt., 3/8"
- Zoro #: G7168502
- Mfr #: 336202
Key Features
- Item: Impact Socket
$3.77
Must order in multiples of 3
Subtotal: $11.31
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Sunex Tools #336202 Specifications
- Zoro #: G7168502
- Mfr #: 336202
- Item: Impact Socket
- Country of Origin (subject to change): China
Description
3/8" Dr 6Pt Low Profile Impact Socket wHex Shank 7mm
Restrictions and Compliance
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Reviews of Sunex Tools #336202
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SUNEX 3/8 Dr 21Mm Semi-Deep Imp Skt 321MRD
- SUNEX 1/2 Dr. 1-3/4 Impact Socket 256
- SUNEX TOOLS Sunex Tools SU236MD 36mm Deep Impact Socket SU236MD
- SUNEX TOOLS Sunex Tools SU315UMD 3/8 Drive 15mm Deep Impact Flex Socket SU315UMD
- SUNEX 1/2 Drive 43 Piece Metric Master Impact Socket Se 2569
- SUNEX TOOLS Sunex Tools 3646 0.38 In. Dr Sae Metr Stby Imp 16Pc SUU-3646
- SUNEX Magnetic Impact Socket, 1/4 in, 13mm 813MDMG
- SUNEX Impact Socket, 1/2 in. Dr., 12 Pt., 20mm 220ZM
- SUNEX Impact Socket, 3/4 in. Dr, 1-15/16 in. 462D
- SUNEX Impct Socket, Deep, 6 pt., 3/4"Drive, 2-5/16" 474D
- SUNEX Stndrd 6 Pnt Impact Socket, 1"Dr, 15/16" 0530
- Sunex Tools Impact Sockets