Sunex Tools
Sunex Tools SU224XD 1/2 Drive 3/4 Extra Deep Impact Sockett
- Zoro #: G103794896
- Mfr #: SU224XD
Hover or click to zoom Tap to zoom
Help us improve our
product images
$40.65
Subtotal: $40.65
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Sunex Tools #SU224XD Specifications
- Zoro #: G103794896
- Mfr #: SU224XD
- UPC #: 613364028360
- Country of Origin (subject to change): China
Description
Forged from the finest chrome molybdenum alloy steel - the best choice for strength and durability.Radius corner design - to extend the life of fasteners.The design drives the side of the fastener instead of the corner.Provides increased strength but also avoids rounding of rusted or damaged fasteners.Fully guaranteed.No doubt Sunex tools offer one of the most complete and toughest Impact Socket lines around. This socket is designed to tackle the toughest jobs with solid durability and keeps them pounding job after job. Also it features a radius corner design causing the socket to grab the sturdy wall of the fastener instead of grabbing the corners resulting in less wear on the fastener.
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Sunex Tools #SU224XD
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SUNEX TOOLS Sunex Tools SU319UMD 3/8 Drive 19mm Deep Impact Flex Socket SU319UMD
- SUNEX TOOLS 1" Dr. SAE & Metric Heavy Duty Wheel Impact Socket 5690A
- SUNEX TOOLS Socket, Inverted Star, Plus Impact, 3/8" Dr 324FTB
- SUNEX 1 In. Drive Deep 6-Point Impact Socke 574D
- SUNEX Soc 19Mm 3/8D Imp 12Pt Blk 319MZ
- SUNEX Impact Socket, 1/2 in. Dr., 12 Pt., 25mm 225ZM
- SUNEX Impact Socket, 1/2 in. Dr., 12 Pt., 20mm 220ZM
- SUNEX Impact Socket, 3/4 in. Dr, 1-15/16 in. 462D
- SUNEX Magnetic Impact Socket, 1/4 in, 13mm 813MDMG
- PROTO Impact Socket, 3/4 In Dr, 1-7/8 In, 6 pt J07530
- X1 TOOLS 19 mm. x 1/2" Drive, 6 Point Deep Impact Socket, Spindle Axle Nut X1E-HAN-SOC-DEE-1019x1
- Sunex Tools Sockets & Ratchets