Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Linear LED Strip Fixture, 3000K, Warm Whit

  • Zoro #: G3920849
  • Mfr #: LFX/ST/2FT/1L/11W/30K
$28.82
  • Item: Linear LED Strip Fixture,3000K,Warm Whit
  • Width: 1.77
  • Mounting: Surface
See full product details
Orders over $75 ship free.

Sunlite #LFX/ST/2FT/1L/11W/30K Specifications

  • Zoro #: G3920849
  • Mfr #: LFX/ST/2FT/1L/11W/30K
Item: Linear LED Strip Fixture,3000K,Warm Whit Width: 1.77
Mounting: Surface Voltage: 100-240
Dimmable: No Height: 2.15
CRI: 80 Finish: White
Warranty: 3 Years Average Rated Life (Hours): 50000
Wattage: 11 Lumens: 1480
Color: Warm White Location Rating: UL Listed - Damp Location
Depth: 24 Color Temperature: 3000K
Material: Metal & Plastic Size: 24"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Linear LED Strip Fixture,3000K,Warm Whit

Reviews of Sunlite #LFX/ST/2FT/1L/11W/30K