Shop Alternate Products
This Product is Discontinued
Sunnex
Flexible Gooseneck Light, 5W, Arm 20 in. (Discontinued)
Mfr # LS710-20W
Zoro # G0704891
Free Shipping & Returns
This Product is Discontinued
Key Features
- Watts 5
- Voltage 120
- Color Temperature 6000K
- Arm Length 20"
- Cord Length 5 ft. 6"