Handle, Celestial Star

SUNNEX |Zoro #: G1399772|Mfr #: 18544

$62.31 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1399772 Mfr #: 18544
Function: Celestial Star HandleDescription/Special Features: Removable
Finish: WhiteApplication: Celestial Star
Height Adjustment Method: ThreadHousing Material: Nylon
Item: HandleCountry of Origin (subject to change): United States

Product Description

Handle, Application Celestial Star, Description/Special Features Removable, For Use With 5ERZ4, 5ERZ5, 5ERZ6, 5ERZ7, 5ERZ8, 5ERZ9, 16090, Housing Material Nylon, Finish White, Height Adjustment Method Thread, Function Celestial Star Handle

Product Reviews

Save 15% when you sign up for Z-mail.