Shop Alternate Products
This Product is Discontinued
Sunnex
Machine Tool Light, Halogen, 20 W, 120 V (Discontinued)
Mfr # HS-702-20
Zoro # G0833926
Free Shipping & Returns
This Product is Discontinued
Key Features
- Lamp Type Halogen
- Watts 20
- Arm Length 20 in
- Voltage 120
- Lamp Included Yes